Zoro Homepage

1000V trimaterial SAE nut driver set 6Pc

  • Mfr # 9200TV

  • Zoro # G9839250


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.74
Handle Material
Steel
Includes
Screwdriver sets, 6 pieces
Color
Black
Primary Application
Super duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200TV
Zoro #
G9839250
UPC #
660731911930
Country of Origin
El Salvador

Dimensions

Overall Length
3.74

Details

Item
Screwdriver set
Handle Material
Steel
Includes
Screwdriver sets, 6 pieces
Color
Black
Primary Application
Super duty
Number of Pieces
6

Description

Sae nut driver. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. The set includes: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.