Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Trimaterial screwdriver 3/32" cabinet tip

  • Mfr # 9713T

  • Zoro # G9804153


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Shank Length
6-19/64"
Overall Length
3"
Features
Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Tip Type: cabinet. Tip size: 3/32". Exposed length: 3". Total length: 6-19/64".
Color
Red
Includes
Trimaterial screwdrivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9713T
Zoro #
G9804153
UPC #
660731697285
Country of Origin
Slovenia

Dimensions

Shank Length
6-19/64"
Overall Length
3"
Tip size
3/32"

Details

Item
Trimaterial screwdrivers
Features
Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Tip Type: cabinet. Tip size: 3/32". Exposed length: 3". Total length: 6-19/64".
Color
Red
Includes
Trimaterial screwdrivers
Material
Steel
Shank Shape
Round shank
Primary Application
Super duty

Description

Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Tip Type: cabinet. Tip size: 3/32". Exposed length: 3". Total length: 6-19/64".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.