Zoro Homepage

1000V Trimaterial screwdriver PH 0 Phillips tip

  • Mfr # 9700T

  • Zoro # G9839065


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Shank Length
5-45/64"
Overall Length
2-3/8"
Includes
Trimaterial screwdrivers
Color
Red
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700T
Zoro #
G9839065
UPC #
660731697322
Country of Origin
Slovenia

Dimensions

Shank Length
5-45/64"
Overall Length
2-3/8"
Tip size
PH0

Details

Item
Trimaterial screwdrivers
Includes
Trimaterial screwdrivers
Color
Red
Features
Material
Steel
Shank Shape
Round shank
Primary Application
Super duty

Description

Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Tip Type: Phillips. Tip size: PH 0. Exposed length: 2-3/8". Total length: 5-45/64".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.