Zoro Homepage

1000V Trimaterial screwdriver PH 2 Phillips tip

  • Mfr # 9702T

  • Zoro # G9833465


product price: $8.85
/ea

Key Features

Shank Length
8-17/64"
Overall Length
4"
Features
Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Tip Type: Phillips. Tip size: PH 2. Exposed length: 4". Total length: 8-17/64".
Includes
Trimaterial screwdrivers
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9702T
Zoro #
G9833465
UPC #
660731697346
Country of Origin
Slovenia

Dimensions

Shank Length
8-17/64"
Overall Length
4"
Tip size
PH2

Details

Item
Trimaterial screwdrivers
Features
Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Tip Type: Phillips. Tip size: PH 2. Exposed length: 4". Total length: 8-17/64".
Includes
Trimaterial screwdrivers
Color
Red
Material
Steel
Primary Application
Super duty
Shank Shape
Round shank

Description

Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Tip Type: Phillips. Tip size: PH 2. Exposed length: 4". Total length: 8-17/64".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.