Zoro Homepage

10Mmx1-3/4 Heavy-duty metric 1/4 in hex drive magnetic nutsetters

  • Mfr # 10116X

  • Zoro # G9797829


product price: $8.15
/ea

Key Features

Overall Length
0.47
Material
Steel
Includes
Hex drive magnetic not setters
Application - Tools
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10116X
Zoro #
G9797829
UPC #
660731670325
Country of Origin
United States

Dimensions

Overall Length
0.47

Details

Item
Not setters
Material
Steel
Includes
Hex drive magnetic not setters
Application - Tools
Heavy duty

Description

Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, with standing high-torque applications- High-hardening heat treatment. Heavy-duty metric 1/4” hex drive magnetic nutsetters. Opening size: 10 mm. Outer diameter: 9/16”. Total length: 1-3/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.