Zoro Homepage

11 Mm X 13 Mm Obstruction Sati

  • Mfr # 171113

  • Zoro # G9731539


product price: $10.15
/ea

Key Features

Overall Length
5-55//64"
Application
Heavy duty
Includes
Metric obstruction wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171113
Zoro #
G9731539
UPC #
660731604337
Country of Origin
Mexico

Dimensions

Overall Length
5-55//64"

Details

Application
Heavy duty
Includes
Metric obstruction wrenches

Description

This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Opening size: 11 x 13 mm. Total Length: 5-55/64".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.