Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11Mm Non-sparking Combination 12-point Wrench

  • Mfr # UH1211M

  • Zoro # G9794405


product price: $24.29
/ea

Key Features

Overall Length
6-9/16"
Head Size
11mm
Includes
Non-sparking 12-point combination wrenches
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH1211M
Zoro #
G9794405
UPC #
660731688467
Country of Origin
Mexico

Dimensions

Overall Length
6-9/16"
Head Size
11mm

Details

Includes
Non-sparking 12-point combination wrenches
Application
Heavy duty

Description

Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 11 mm. Total length: 6-9/16”. Outside diameter: open end: 15/16". Box end: 11/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.