Zoro Homepage

1/2" Black Structural Ratchet

  • Mfr # 544914BL

  • Zoro # G9794913


product price: $48.79
/ea

Key Features

Overall Length
10-1/8"
Material
Steel
Color
Black
Features
Structural ratchet. Ideal for lining up holes in scaffolding and other assembling jobs. Exceed ASME B107.110 2012 standard. Color black. Drive size: 1/2". Total length: 10-1/8". Head width: 1-1/2".
Includes
Structural reversible ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544914BL
Zoro #
G9794913
UPC #
660731649444
Country of Origin
Mexico

Dimensions

Overall Length
10-1/8"
Socket Depth
1.57
Width
1.77
Drive size
1/2"
Head width
1-1/2"

Details

Item
Reversible ratchet
Material
Steel
Color
Black
Features
Structural ratchet. Ideal for lining up holes in scaffolding and other assembling jobs. Exceed ASME B107.110 2012 standard. Color black. Drive size: 1/2". Total length: 10-1/8". Head width: 1-1/2".
Includes
Structural reversible ratchet
Weight
1.51; 1.51
Application
Heavy duty

Description

Structural ratchet. Ideal for lining up holes in scaffolding and other assembling jobs. Exceed ASME B107.110 2012 standard. Color black. Drive size: 1/2". Total length: 10-1/8". Head width: 1-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.