Zoro Homepage

1/2" Drive 12-Point Deep Impact Socket 15/16"

  • Mfr # 7330

  • Zoro # G9795211


product price: $8.49
/ea
Sold in multiples of 6 for $50.94

Key Features

Overall Length
3-1/2"
Material
Steel
Socket Type
12 pt Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330
Zoro #
G9795211
UPC #
660731662702
Country of Origin
Mexico

Dimensions

Overall Length
3-1/2"

Details

Item
Deep Impact Socket
Material
Steel
Socket Type
12 pt Deep

Description

Deep Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 15/16”. Length: 3-1/2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.