Zoro Homepage

1/2" drive 12-point deep socket 29MM

  • Mfr # 5329M

  • Zoro # G9798702


product price: $11.59
/ea
Sold in multiples of 6 for $69.54

Key Features

Drive Size
1/2"
Finish
Chrome Nickel
SAE or Metric
Metric
Number of Points
12
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5329M
Zoro #
G9798702
UPC #
660731614190
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Deep Socket
Finish
Chrome Nickel
SAE or Metric
Metric
Number of Points
12
Material
Steel
Number of Pieces
1
Includes
(1) Length of 3-3/16": 29mm
Measurement Type
Metric

Description

The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 29mm. Length: 3-3/16”. Nut end outside diameter: 1-15/32". Drive end outside diameter: 1-15/32". Nut depth: 1-1/2”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.