Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" drive 12-point short impact socket 19MM

  • Mfr # 7419MT

  • Zoro # G9821419


product price: $4.79
/ea
Sold in multiples of 6 for $28.74

Key Features

Size
19mm
Overall Length
1-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7419MT
Zoro #
G9821419
UPC #
660731662832
Country of Origin
Mexico

Dimensions

Size
19mm
Overall Length
1-1/2"

Details

Item
Impact Socket
Material
Steel

Description

Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 19 mm. Type: II. Length: 1-1/2". Nut end outside diameter: 1-1/8". Drive end outside diameter: 1-1/8". Nut deep: 5/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.