Zoro Homepage

1/2" drive 12-point short socket set 15PC metal tray

  • Mfr # 54112

  • Zoro # G9816263


product price: $66.69
/ea

Key Features

Drive Size
1/2"
Number of Pieces
15
Includes
(15) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Finish
Chrome Nickel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54112
Zoro #
G9816263
UPC #
660731614534
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
15
Includes
(15) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Finish
Chrome Nickel
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE

Description

The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 3/8”, 7/16”, 1/2”, 9/16", 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.