Zoro Homepage

1/2" Drive 6-Point Deep Socket 1"

  • Mfr # 5332H

  • Zoro # G9792314


product price: $8.89
/ea
Sold in multiples of 6 for $53.34

Key Features

Number of Points
6
Application
Heavy duty
Width
9.84
Color
Silver
Includes
Drive 6-point deep sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5332H
Zoro #
G9792314
UPC #
660731614251
Country of Origin
Mexico

Dimensions

Width
9.84
Socket Depth
1.97

Details

Item
Deep sockets
Number of Points
6
Application
Heavy duty
Color
Silver
Includes
Drive 6-point deep sockets
Material
Steel
Features
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1". Length: 3-3/16".

Description

The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1". Length: 3-3/16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.