Zoro Homepage

1/2" drive 6-point deep socket 15MM

  • Mfr # 5315HM

  • Zoro # G9807635


product price: $5.75
/ea
Sold in multiples of 6 for $34.50

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Number of Points
6
Includes
(1) 1/2" Drive 6 Point Deep Socket of 15mm Length: 3-1/16"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5315HM
Zoro #
G9807635
UPC #
660731613766
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Includes
(1) 1/2" Drive 6 Point Deep Socket of 15mm Length: 3-1/16"
Number of Pieces
1
Measurement Type
Metric

Description

The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15mm. Length: 3-3/16”. Nut end outside diameter: 31/32". Drive end outside diameter: 31/32". Nut depth: 1-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.