Zoro Homepage

1/2" Drive 6-Point Deep Socket 3/8"

  • Mfr # 5312H

  • Zoro # G9794344


product price: $5.19
/ea
Sold in multiples of 6 for $31.14

Key Features

Number of Points
6
Width
0.63
Application
Heavy duty
Features
Includes
Drive 6-point deep sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5312H
Zoro #
G9794344
UPC #
660731613681
Country of Origin
Mexico

Dimensions

Width
0.63
Socket Depth
0.79

Details

Item
Deep sockets
Number of Points
6
Application
Heavy duty
Features
Includes
Drive 6-point deep sockets
Material
Steel
Color
Silver

Description

The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 3/8”. Length: 3-1/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.