
1/2" drive, 6-point short impact socket 1-1/4"
Mfr # 7440H
Zoro # G9838313
product price: $8.75
/eaKey Features
Size
1-1/4"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7440H
Zoro #
G9838313
UPC #
660731620016
Country of Origin
Mexico
Dimensions
Size
1-1/4"
Overall Length
1-15/16"
Details
Item
Impact Socket
Material
Steel
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 1-1/4”. Type: III. Length: 1-15/16”. Nut end outside diameter: 1-3/4”. Drive end outside diameter: 1-1/2”. Nut deep: 15/16".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.