Zoro Homepage

1/2" drive 6-point short socket 27MM

  • Mfr # 5427HM

  • Zoro # G9798903


product price: $6.85
/ea
Sold in multiples of 6 for $41.10

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Number of Points
6
Number of Pieces
1
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5427HM
Zoro #
G9798903
UPC #
660731615098
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Short Socket
SAE or Metric
Metric
Number of Points
6
Number of Pieces
1
Measurement Type
Metric
Includes
(1) Length of 1-5/8": 27mm

Description

The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 27 mm. Length: 1-5/8”. Nut end outside diameter: 1-7/16”. Drive end outside diameter: 1-7/16”. Nut depth: 3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.