Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" drive 6-point short socket set 12PC MM

  • Mfr # 54213

  • Zoro # G9797740


product price: $32.99
/ea

Key Features

Drive Size
1/2"
Number of Pieces
12
Includes
(12) Socket of 1-1/2" Length: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Chrome Nickel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54213
Zoro #
G9797740
UPC #
660731907155
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Short Socket
Number of Pieces
12
Includes
(12) Socket of 1-1/2" Length: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Chrome Nickel
Measurement Type
Metric
Material
Steel
SAE or Metric
Metric

Description

The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The set includes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.