Zoro Homepage

1/2" drive 6-pt thin-wall deep impact socket 24MM

  • Mfr # 7324MD

  • Zoro # G9823211


product price: $11.19
/ea

Key Features

Overall Length
3-1/2"
Material
Steel
Socket Type
Drive 6-point thin-wall deep impact sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324MD
Zoro #
G9823211
UPC #
660731694895
Country of Origin
Mexico

Dimensions

Overall Length
3-1/2"

Details

Item
Deep Impact Socket
Material
Steel
Socket Type
Drive 6-point thin-wall deep impact sockets

Description

Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 24 mm. Type: III. Length: 3-1/2”. Nut end outside diameter: 1-1/4”. Drive end outside diameter: 1-3/16”. Nut deep: 15/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.