Zoro Homepage

1/2" drive 8-point short socket 1"

  • Mfr # 5432S

  • Zoro # G9798474


product price: $9.99
/ea

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Measurement Type
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5432S
Zoro #
G9798474
UPC #
660731684162
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Short Socket
SAE or Metric
SAE
Includes
(1) Length of 1-13/16": 1"
Measurement Type
SAE
Number of Pieces
1

Description

Ideal for use with square bolts and nuts.This design provides more contact and will not cause damage if they are made of soft materials. Opening size: 1”. Length: 1-13/16”. Nut end outside diameter: 1-1/2”. Drive end outside diameter: 1-1/2”. Nut depth: 3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.