Zoro Homepage

1/2" drive 8-point short socket 11/16"

  • Mfr # 5422S

  • Zoro # G9804162


product price: $5.19
/ea
Sold in multiples of 6 for $31.14

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
1
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5422S
Zoro #
G9804162
UPC #
660731684124
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Short Socket
SAE or Metric
SAE
Includes
(1) Length of 1-5/8": 11/16"
Number of Pieces
1
Measurement Type
SAE

Description

Ideal for use with square bolts and nuts.This design provides more contact and will not cause damage if they are made of soft materials. Opening size: 11/16”. Length: 1-5/8”. Nut end outside diameter: 1-3/16”. Drive end outside diameter: 1-3/16”. Nut depth: 19/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.