Zoro Homepage

1/2" Drive Extra Long Hex Bit Socket 12MM

  • Mfr # 544112ML

  • Zoro # G9802099


product price: $9.69
/ea
Sold in multiples of 6 for $58.14

Key Features

Overall Length
7-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544112ML
Zoro #
G9802099
UPC #
660731673197
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7-1/4"

Details

Item
Socket Extension

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 12mm. Total length: 7-1/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.