
1/2" drive female torx short socket E16
Mfr # 5416TX
Zoro # G9806515
product price: $4.89
/eaSold in multiples of 6 for $29.34
Key Features
Drive Size
1/2"
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5416TX
Zoro #
G9806515
UPC #
660731674842
Country of Origin
Mexico
Dimensions
Drive Size
1/2"
Details
Item
Female Socket
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Includes
(1) 1/2" Socket of 1-1/2" Length: E16
Number of Pieces
1
Measurement Type
SAE
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Opening size: E16. Length: 1-1/2”. Nut end outside diameter: 3/4". Drive end outside diameter: 13/16". Nut depth: 3/8".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.