Zoro Homepage

1/2" drive female torx short socket E20

  • Mfr # 5420TX

  • Zoro # G9800154


product price: $20.15
/ea
Sold in multiples of 6 for $120.90

Key Features

Drive Size
1/2"
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Includes
(1) Length of 1-1/2": E20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420TX
Zoro #
G9800154
UPC #
660731674866
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Short Socket
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Includes
(1) Length of 1-1/2": E20
Number of Pieces
1
Measurement Type
Torx(R)

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Opening size: E20. Length: 1-1/2”. Nut end outside diameter: 15/16". Drive end outside diameter: 15/16". Nut depth: 1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.