Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" drive female torx short socket set 1/2"

  • Mfr # 5400TX

  • Zoro # G9844939


product price: $30.29
/ea

Key Features

Drive Size
1/2"
Number of Pieces
6
Includes
Set Includes: E10, E12, E14, E16, E18, E20.
Finish
Polished Mirror
Measurement Type
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400TX
Zoro #
G9844939
UPC #
660731680485
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
6
Includes
Set Includes: E10, E12, E14, E16, E18, E20.
Finish
Polished Mirror
Measurement Type
Torx(R)
SAE or Metric
SAE
Material
Chrome Vanadium Steel

Description

The Urrea 5400TX Socket Set is a professional quality tool that you can count on. This socket set offers superior performance and durability, as well as outstanding precision and accuracy. It features polished mirror chrome vanadium steel construction for long-lasting durability. The Torx drive provides the most secure grip on fasteners with its six-point contact area. The socket set comes in a convenient storage case to keep your tools organized and protected from damage. Whether you are working on automotive or industrial applications, this Torx socket set will definitely come in handy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.