Zoro Homepage

1/2" Drive Hexagonal Bit, Metric, 6 pcs

  • Mfr # 74250

  • Zoro # G9793181


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Includes
(6) Hexagonal Bit: 4mm, 6mm, 8mm, 10mm, 12mm, 14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74250
Zoro #
G9793181
UPC #
660731667219
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Hexagonal Bit
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Includes
(6) Hexagonal Bit: 4mm, 6mm, 8mm, 10mm, 12mm, 14mm

Description

These 6-piece hexagonal bit impact sockets are designed to meet the demands of the job. They are designed to work with 1/2” drive impact wrenches and drivers. The set includes 4 mm, 6 mm, 8 mm, 10 mm, 12 mm and 14 mm metric hexagonal bits. Each socket has a high quality finish that allows for smooth operation in all conditions. These URREA 74250 Hexagonal Bit Impact Sockets will definitely get the job done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.