Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" drive, hexagonal short bit socket 6MM

  • Mfr # 54416M

  • Zoro # G9797521


product price: $4.69
/ea
Sold in multiples of 6 for $28.14

Key Features

Drive Size
1/2"
Finish
Polished Mirror
SAE or Metric
Metric
Includes
(1) Hexagonal Bit of 3-1/4" Length: 6mm
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54416M
Zoro #
G9797521
UPC #
660731615548
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Hexagonal Short Bit
Finish
Polished Mirror
SAE or Metric
Metric
Includes
(1) Hexagonal Bit of 3-1/4" Length: 6mm
Material
Chrome Vanadium Steel
Number of Pieces
1
Measurement Type
Metric

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 6mm. Total length: 3-1/4”. Total bit length: 1-3/4”. Bit length exposed: 1-9/16”. Drive end outside diameter: 15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.