Zoro Homepage

1/2" Drive Hexagonal Socket Bit, Metric, 6 pcs

  • Mfr # 5441M6

  • Zoro # G9797765


product price: $38.49
/ea

Key Features

Drive Size
1/2"
Number of Pieces
6
Finish
Polished Mirror
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5441M6
Zoro #
G9797765
UPC #
660731615579
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Hexagonal Socket Bit
Number of Pieces
6
Finish
Polished Mirror
Measurement Type
Metric
SAE or Metric
Metric
Includes
(1) Hexagonal Socket of 3-1/4" Length: 6mm; (5) Hexagonal Socket of 3-1/4" Length: 8mm, 10mm, 12mm, 14mm, 17mm
Material
Chrome Vanadium Steel

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. The set includes: 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.