Zoro Homepage

1/2" Drive Metric, 10 pcs

  • Mfr # JBUA01M

  • Zoro # G9805745


product price: $62.69
/ea

Key Features

Drive Size
1/2"
Number of Pieces
10
Includes
(8) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm; (1) 1/2" Drive Ratchet: 10-1/8" 48 Teeth; (1) Extension: 5"; (1) Socket Clip Rail: 9", (1) Socket Clip
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBUA01M
Zoro #
G9805745
UPC #
660731626926
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Drive Sockets with Accessories
Number of Pieces
10
Includes
(8) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm; (1) 1/2" Drive Ratchet: 10-1/8" 48 Teeth; (1) Extension: 5"; (1) Socket Clip Rail: 9", (1) Socket Clip
Measurement Type
Metric
SAE or Metric
Metric

Description

1/2" drive socket set with accessories 10PC. The set includes: 1/2" Reversible Ratchet. Extension 1/2"X5". 1/2" drive 12pt socket: 10Mm, 11Mm, 12Mm, 13Mm, 14Mm, 16Mm, 17Mm, 19Mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.