Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Metric, 17 pcs

  • Mfr # 54208

  • Zoro # G9805160


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
17
Includes
(17) Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm; Ratchet: 1/2" x 10, 1/8"; Extension: 1/2" x 5"
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54208
Zoro #
G9805160
UPC #
660731636864
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
17
Includes
(17) Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm; Ratchet: 1/2" x 10, 1/8"; Extension: 1/2" x 5"
SAE or Metric
Metric
Measurement Type
Metric

Description

1/2" drive socket set with accessories 17PC. The set includes: 1/2" drive 12pt socket: 10Mm, 11Mm, 12Mm, 13Mm, 14Mm, 15Mm, 16Mm, 17Mm, 18Mm, 19Mm, 20Mm, 21Mm, 22Mm, 23Mm, 1/2" Reversible Ratchet. Extension 1/2"X5". Metal Tool Box 15"X7"X2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.