Zoro Homepage

1/2" Drive Metric, 20 pcs

  • Mfr # 5400PBM

  • Zoro # G9807540


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
20
Includes
(16) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm; (1) 1/2" Reversible Ratchet: 10-1/8"; (1) 1/2" Universal Joint: 2-5/8"; (2) 1/2" Extensions: 2-1/2", 5"; Plastic Box
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400PBM
Zoro #
G9807540
UPC #
660731633474
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Hand Socket Set
Number of Pieces
20
Includes
(16) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm; (1) 1/2" Reversible Ratchet: 10-1/8"; (1) 1/2" Universal Joint: 2-5/8"; (2) 1/2" Extensions: 2-1/2", 5"; Plastic Box
Measurement Type
Metric
SAE or Metric
Metric

Description

1/2" drive socket set with accessories 20PC. The set includes: 1/2" Reversible Ratchet. Universal Joint 1/2". Extension 1/2"X2-1/2". Extension 1/2"X5". 1/2" drive 12pt socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.