
1/2" Drive Socket Set, SAE, 9 pcs
Mfr # 74300
Zoro # G9836475
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Number of Pieces
9
Finish
Phosphatized
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74300
Zoro #
G9836475
UPC #
660731667257
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
9
Finish
Phosphatized
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
Set Includes: E10, E11, E12, E14, E16, E18, E20, E22, E24; Plastic Case
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: E10, E11, E12, E14, E16, E18, E20, E22, E24.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.