Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" drive socket set with accessories 15PC

  • Mfr # 5300A

  • Zoro # G9807629


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
15
Includes
(11) 1/2" Drive 12 Point Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) 1/2" Drive Ratchet: 10-1/8" 48 Teeth; (1) 1/2" Drive Extension: 5"; (1) 1/2" Drive Hinge Handle: 15-3/4"; (1) Metal Case: 17-29/32" x 5-29/32" x 3-1/2"
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300A
Zoro #
G9807629
UPC #
660731613612
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Hand Socket Set
Number of Pieces
15
Includes
(11) 1/2" Drive 12 Point Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) 1/2" Drive Ratchet: 10-1/8" 48 Teeth; (1) 1/2" Drive Extension: 5"; (1) 1/2" Drive Hinge Handle: 15-3/4"; (1) Metal Case: 17-29/32" x 5-29/32" x 3-1/2"
Measurement Type
SAE
SAE or Metric
SAE

Description

1/2" drive socket set with accessories 15PC. The set includes: 1/2" drive 12pt deep socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8". 1/2" Reversible Ratchet. Extension 1/2"X5". Hinge Handle 1/2"X 15-3/4". Metal Tool Box 20"X9"X2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.