Zoro Homepage

1/2" drive socket set with accessories 20PC

  • Mfr # 5400PB

  • Zoro # G9837939


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
20
Includes
Set Includes: 9/16", 5/8", 13/16", 7/8", 1-3/16", 1-1/4", 3/8", 7/16", 1/2", 17/32", 19/32", 11/16", 3/4", 25/32", 15/16", 1"; 1/2" Reversible Ratchet; Universal Joint 1/2"; Extension 1/2"X2-1/2"; Extension 1/2"X5"
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400PB
Zoro #
G9837939
UPC #
660731633412
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
20
Includes
Set Includes: 9/16", 5/8", 13/16", 7/8", 1-3/16", 1-1/4", 3/8", 7/16", 1/2", 17/32", 19/32", 11/16", 3/4", 25/32", 15/16", 1"; 1/2" Reversible Ratchet; Universal Joint 1/2"; Extension 1/2"X2-1/2"; Extension 1/2"X5"
Measurement Type
SAE
SAE or Metric
SAE

Description

1/2" drive socket set with accessories 20PC. The set includes: 1/2" Reversible Ratchet. Universal Joint 1/2". Extension 1/2"X2-1/2". Extension 1/2"X5". 1/2" drive 12pt socket: 9/16", 5/8", 13/16", 7/8", 1-3/16", 1-1/4", 3/8", 7/16", 1/2", 17/32", 19/32", 11/16", 3/4", 25/32", 15/16", 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.