
1/2" drive spark plug sockets with neoprene 13/16"
Mfr # 5326HPA
Zoro # G9797941
product price: $11.99
/eaSold in multiples of 2 for $23.98
Key Features
Drive Size
1/2"
Finish
Polished Mirror
SAE or Metric
SAE
Number of Pieces
1
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5326HPA
Zoro #
G9797941
UPC #
660731614121
Country of Origin
Mexico
Dimensions
Drive Size
1/2"
Details
Item
Spark Plug Socket
Finish
Polished Mirror
SAE or Metric
SAE
Number of Pieces
1
Includes
(1) Length of 2-17/32": 13/16"
Measurement Type
SAE
Material
Chrome Vanadium Steel
Description
Mirror polished finish Ideal for application in the automotive industry Manufactured in chrome vanadium steel and heat treated to offer high performance and protect against corrosion. Opening size: 13/16". Diameter: 1-3/32”. Length: 2-17/32”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.