Zoro Homepage

1/2 drive spark plug sockets with neoprene 5/8 in

  • Mfr # 532050

  • Zoro # G9834560


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Drive Size
1/2"
Finish
Polished Mirror
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532050
Zoro #
G9834560
UPC #
660731613919
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Spark Plug Socket
Finish
Polished Mirror
Material
Chrome Vanadium Steel

Description

Mirror polished finish Ideal for application in the automotive industry Manufactured in chrome vanadium steel and heat treated to offer high performance and protect against corrosion. Opening size: 5/8". Diameter: 27/32". Length: 2-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.