Shop URREA
See all product information
Create Account
1/2" drive spline short socket #26
- Mfr # 5426SPL
- Zoro # G9797774
product price:
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Drive Size
1/2"
Finish
Polished Chrome
SAE or Metric
SAE
Material
Steel
Includes
Spline Socket: 26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5426SPL
- Zoro #
- G9797774
- UPC #
- 660731677713
- Country of Origin
- Mexico
- Item
- Spline Socket Set
- Finish
- Polished Chrome
- SAE or Metric
- SAE
- Material
- Steel
- Includes
- Spline Socket: 26
- Measurement Type
- SAE
Dimensions
- Drive Size
- 1/2"
Description
The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Spline size: 26. Type: II. Inches: 13/16”. MM: 20mm. Length: 5/32". Nut end outside diameter: 1/2". Drive end outside diameter: 1-5/32”. Nut depth: 5/8".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.