Zoro Homepage

1/2 drive spline short socket No 18

  • Mfr # 5418SPL

  • Zoro # G9834402


product price: $2.99
/ea
Sold in multiples of 6 for $17.94

Key Features

Drive Size
1/2"
Finish
Polished Chrome Plated
SAE or Metric
Metric
Material
Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418SPL
Zoro #
G9834402
UPC #
660731677676
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Finish
Polished Chrome Plated
SAE or Metric
Metric
Material
Steel
Measurement Type
Metric
Includes
(1) Set Includes: 16mm
Number of Pieces
1

Description

The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Spline size: 18. Type: I. Inches: 9/16”. MM: 14mm. Length: 5/32". Nut end outside diameter: 1/2". Drive end outside diameter: 7/8”. Nut depth: 9/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.