Zoro Homepage

1/2 drive spline short socket No 30

  • Mfr # 5430SPL

  • Zoro # G9835260


product price: $4.75
/ea
Sold in multiples of 6 for $28.50

Key Features

Drive Size
1/2"
Finish
Polished Chrome Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5430SPL
Zoro #
G9835260
UPC #
660731677737
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Finish
Polished Chrome Plated
Material
Steel

Description

The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Spline size: 30. Type: II. Inches: 15/16”. MM: 24mm. Length: 5/32". Nut end outside diameter: 1/2". Drive end outside diameter: 1-1/4”. Nut depth: 5/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.