Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" drive Torx short bit socket T25

  • Mfr # 543925W

  • Zoro # G9833544


product price: $4.55
/ea
Sold in multiples of 6 for $27.30

Key Features

Drive Size
1/2"
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Includes
(1) Set Includes: T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543925W
Zoro #
G9833544
UPC #
660731615418
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Includes
(1) Set Includes: T25
Measurement Type
Torx(R)
Number of Pieces
1

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T25. Total length: 3-1/4”. Total bit length: 1-3/4". Bit length exposed: 29/32”. Drive end outside diameter: 7/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.