Zoro Homepage

1/2" drive Torx short bit socket T40

  • Mfr # 543940W

  • Zoro # G9832810


product price: $3.99
/ea
Sold in multiples of 6 for $23.94

Key Features

Drive Size
1/2"
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543940W
Zoro #
G9832810
UPC #
660731615432
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
Includes
(1) Set Includes: T40
Number of Pieces
1

Description

If you are looking for a high-quality socket set, the URREA 543940W Socket Set Torx 1/2" Drive is your best choice. This socket set is designed to meet the demands of professional and industrial applications. It features a chrome vanadium steel construction that makes it durable and reliable. The polished mirror finish adds to its aesthetics, giving it an elegant look that can fit in any toolbox or workstation. With this socket set, you will get the maximum torque needed for tough jobs thanks to its ability to transfer power from the drive into the fastener effectively. When working on your next project, you should not have to worry about whether or not your tools are up to scratch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.