Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Motorcycle tire iron

  • Mfr # BDL12

  • Zoro # G0334477


product price: $20.15
/ea

Key Features

Includes
Motorcycle tire wrench
Material
Steel
Color
Black
Size
12"
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This motorcycle tire iron is made of chrome-vanadium steel with blackeded finish. 12" length. 44-46RC hardness.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDL12
Zoro #
G0334477
UPC #
660731677805
Country of Origin
Taiwan, Province of China

Dimensions

Size
12"
Socket Depth
0.39

Details

Item
Tire wrench
Includes
Motorcycle tire wrench
Material
Steel
Color
Black
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This motorcycle tire iron is made of chrome-vanadium steel with blackeded finish. 12" length. 44-46RC hardness.
Application
Industrial duty
Number of Pieces
1

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This motorcycle tire iron is made of chrome-vanadium steel with blackeded finish. 12" length. 44-46RC hardness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.