
1/2 in socket clips
Mfr # 2592
Zoro # G9806944
product price: $0.28
/eaSold in multiples of 40 for $11.20
Key Features
Includes
Socket clip
Features
The URREA 1/2 in socket clips are an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.
Material
Steel
For Use With
1/2" Square Sockets
Width
2.52
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2592
Zoro #
G9806944
UPC #
660731241013
Country of Origin
United States
Dimensions
Width
2.52
Socket Depth
1.57
Details
Item
Socket clip
Includes
Socket clip
Features
The URREA 1/2 in socket clips are an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.
Material
Steel
For Use With
1/2" Square Sockets
Color
Silver
Application
Industrial duty
Description
The URREA 1/2 in socket clips are an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.