Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 MM Full polished 12pt short combinatio wrench

  • Mfr # 1212MT

  • Zoro # G9836049


product price: $5.39
/ea
Sold in multiples of 6 for $32.34

Key Features

Overall Length
5-1/4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1212MT
Zoro #
G9836049
UPC #
660731602234
Country of Origin
Mexico

Dimensions

Nut Wrench Size
12mm
Overall Length
5-1/4"

Details

Item
Combination wrenches
Material
Steel

Description

Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. Opening size: 12mm. Total length: 5-1/4". Outside diameter open end: 1-3/32”. Outside diameter box end: 45/64". Head thickness open end: 7/32". Head thickness box end: 9/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.