Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Non-Sparking 50 Degree Prick Punch

  • Mfr # UH44-1/2

  • Zoro # G0280367


product price: $18.99
/ea

Key Features

Tip Size (In.)
1/4"
Includes
Center punches
Material
Bronze-Aluminum
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH44-1/2
Zoro #
G0280367
UPC #
660731691139
Country of Origin
Mexico

Dimensions

Tip Size (In.)
1/4"

Details

Item
Punches
Includes
Center punches
Material
Bronze-Aluminum
Application
Heavy duty

Description

Non-Sparking Punches. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. 50 ̊ prick punch. Body size: 1/4”. Tip size: 1/8”. Length: 5".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.