Zoro Homepage

1/2" NPT pipe threader die head

  • Mfr # 850-1/2

  • Zoro # G9827332


product price: $71.55
/ea

Key Features

Die Material
Steel
Overall Width
3.39
Includes
Die head
Application
Industrial duty
Length (In.)
3.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-1/2
Zoro #
G9827332
UPC #
660731621846
Country of Origin
Spain

Dimensions

Overall Width
3.39
Length (In.)
3.39

Details

Item
Die head
Die Material
Steel
Includes
Die head
Application
Industrial duty

Description

Die head 1/2" NPT made of Cr-Mo steel. For use on sets 850 851 852 and 862.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.