Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-point black finish combination wrench 1-13/16" opening size

  • Mfr # 1258B

  • Zoro # G9730601


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Overall Length
25-1/8”
Includes
12-point black oxide combination wrenches
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1258B
Zoro #
G9730601
UPC #
660731629620
Country of Origin
Mexico

Dimensions

Overall Length
25-1/8”

Details

Includes
12-point black oxide combination wrenches
Application
Heavy duty

Description

Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-13/16". Total lenght: 25-1/8". Outside diameter Open end: 3-5/8" and box end 2-21/32". With a Super Drive design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.