Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-point black finish combination wrench 11 mm opening size

  • Mfr # 1211MB

  • Zoro # G9747365


product price: $6.65
/ea
Sold in multiples of 6 for $39.90

Key Features

Overall Length
6-9/16"
Head Size
11mm
Application
Heavy duty
Features
Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 11 mm. Total lenght: 6-9/16". Outside diameter Open end: 15/16" and box end 11/16". With a Super Drive design.
Includes
12-point black oxide combination wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211MB
Zoro #
G9747365
UPC #
660731602142
Country of Origin
Mexico

Dimensions

Overall Length
6-9/16"
Head Size
11mm

Details

Application
Heavy duty
Features
Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 11 mm. Total lenght: 6-9/16". Outside diameter Open end: 15/16" and box end 11/16". With a Super Drive design.
Includes
12-point black oxide combination wrenches

Description

Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 11 mm. Total lenght: 6-9/16". Outside diameter Open end: 15/16" and box end 11/16". With a Super Drive design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.