
12-point black finish combination wrench 7/16" opening size
Mfr # 1214B
Zoro # G9731703
product price: $6.10
/eaSold in multiples of 6 for $36.60
Key Features
Overall Length
6-1/2"
Material
Steel
Head Size
7/16"
Features
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1214B
Zoro #
G9731703
UPC #
660731602302
Country of Origin
Mexico
Dimensions
Overall Length
6-1/2"
Head Size
7/16"
Details
Item
Combination wrenches
Material
Steel
Features
Application
Heavy duty
Includes
12-point black oxide combination wrenches
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 7/16". Total lenght: 6-1/2". Outside diameter Open end: 15/16"" and box end 11/16". With a Super Drive design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.