Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-point black finish combination wrench 9/16" opening size

  • Mfr # 1218B

  • Zoro # G9731889


product price: $5.99
/ea
Sold in multiples of 6 for $35.94

Key Features

Overall Length
7-1/2"
Head Size
9/16"
Application
Heavy duty
Features
Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 59/16". Total lenght: 7-1/2". Outside diameter Open end: 1-13/64" and box end 7/8". With a Super Drive design.
Includes
12-point black oxide combination wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218B
Zoro #
G9731889
UPC #
660731602548
Country of Origin
Mexico

Dimensions

Overall Length
7-1/2"
Head Size
9/16"

Details

Application
Heavy duty
Features
Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 59/16". Total lenght: 7-1/2". Outside diameter Open end: 1-13/64" and box end 7/8". With a Super Drive design.
Includes
12-point black oxide combination wrenches

Description

Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 59/16". Total lenght: 7-1/2". Outside diameter Open end: 1-13/64" and box end 7/8". With a Super Drive design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.